Zoro Homepage

Nylon Insert Lock Nut, M5-0.80, Bright Zinc Plated

  • Mfr # 12246PK

  • Zoro # G3652374


product price: $6.39
/ea
Sold in multiples of 2 for $12.78

Key Features

Hex Type
Standard Hex
Lock Type
Nylon Insert
Finish
Bright Zinc Plated
Standards
DIN 985
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12246PK
Zoro #
G3652374
UPC #
-
Country of Origin
China

Dimensions

Thread Size
M5-0.80

Details

Item
Lock Nut
Hex Type
Standard Hex
Lock Type
Nylon Insert
Finish
Bright Zinc Plated
Standards
DIN 985
System of Measurement
Metric

Description

Zinc Nyln Insert Lock Nuts 5-.80mm Screw

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.