Zoro Homepage

One-Hole Compression Lug, 1 AWG Max, 3/8 in Stud, Standard Barrel, Copper, None

  • Mfr # 17685PK

  • Zoro # G3667038


product price: $14.15
/ea

Key Features

For Wire Size
1 AWG
For Conductor Material
Copper
For Stud Size
3/8 in
Material
Copper
Barrel Size
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
17685PK
Zoro #
G3667038
UPC #
-
Country of Origin
India

Dimensions

For Wire Size
1 AWG
For Stud Size
3/8 in
Barrel Size
Standard

Details

Item
One-Hole Compression Lug
For Conductor Material
Copper
Material
Copper
Color Code
None

Description

Copper Battery Cable Lugs 1 Gauge 3/8 In. S

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.