Shop DISCO
See all product information
Create Account
ORng Nyln Door Rod End Clip 4.0mm Rod Si
- Mfr # 10196PK
- Zoro # G3638733
product price:Â
$
7.19
/ea
Sold in multiples of 2 for $14.38
Key Features
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10196PK
- Zoro #
- G3638733
- UPC #
- -
- Country of Origin
- China
Details
- Item
- ORng Nyln Door Rod End Clip 4.0mm Rod Si
- Color
- Orange
Description
ORng Nyln Door Rod End Clip 4.0mm Rod Si