ORng Nyln Weatherstrip Ret 6mm Hole Size
- Mfr # 9208PK
- Zoro # G3676253
product price:Â
$
6.19
/ea
Sold in multiples of 2 for
$12.38
Key Features
Stem Length
10mm
Head Size
5mm x 15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 9208PK
- Zoro #
- G3676253
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 10mm
- Head Size
- 5mm x 15mm
Details
- Item
- ORng Nyln Weatherstrip Ret 6mm Hole Size
Description
ORng Nyln Weatherstrip Ret 6mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.