Pink Nyln Door Rod End Clips 3.9mm Rod S
- Mfr # 10234PK
- Zoro # G3639047
product price:Â
$
9.19
/ea
Key Features
Rod Size
3.9mm
Hole Size
7mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10234PK
- Zoro #
- G3639047
- UPC #
- -
- Country of Origin
- China
Dimensions
- Rod Size
- 3.9mm
- Hole Size
- 7mm
Details
- Item
- Pink Nyln Door Rod End Clips 3.9mm Rod S
Description
Pink Nyln Door Rod End Clips 3.9mm Rod S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.