Rear Window Reveal Mldg Clips 16mm W 18.
- Mfr # 816PK
- Zoro # G3672306
product price:Â
$
10.65
/ea
Key Features
Length
18.5mm
Width
16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 816PK
- Zoro #
- G3672306
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Length
- 18.5mm
- Width
- 16mm
Details
- Item
- Rear Window Reveal Mldg Clips 16mm W 18.
Description
Rear Window Reveal Mldg Clips 16mm W 18.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.