Shop DISCO
See all product information
Create Account
Red Nyln Door Sill Plate Ret 17mmx24mm T
- Mfr # 13519PK
- Zoro # G3659155
product price:Â
$
9.39
/ea
Key Features
Top Head
17 x 24mm
Stem Length
10mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 13519PK
- Zoro #
- G3659155
- UPC #
- -
- Country of Origin
- United States
- Item
- Red Nyln Door Sill Plate Ret 17mmx24mm T
- Top Head
- 17 x 24mm
Dimensions
- Stem Length
- 10mm
Description
Red Nyln Door Sill Plate Ret 17mmx24mm T
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.