Red Nyln Moulding Clips 12.7mm Hole 14mm
- Mfr # 15034PK
- Zoro # G3662978
product price:Â
$
7.19
/ea
Sold in multiples of 2 for
$14.38
Key Features
Hole Size
1/2" (12.70mm)
Stem Length
14mm
Head Size
14 x 15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15034PK
- Zoro #
- G3662978
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 1/2" (12.70mm)
- Stem Length
- 14mm
- Head Size
- 14 x 15mm
Details
- Item
- Red Nyln Moulding Clips 12.7mm Hole 14mm
Description
Red Nyln Moulding Clips 12.7mm Hole 14mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.