Shop DISCO
See all product information
Create Account
Red Vinyl 22-18 WireTerminal 5/16" Stud
- Mfr # 3507PK
- Zoro # G3669183
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Insulation Coverage
Partial Coverage
Insulation Type
Vinyl
Insulation Color
Red
Terminal Shape
Standard Ring Tongue
Maximum Wire Size
18 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 3507PK
- Zoro #
- G3669183
- UPC #
- -
- Country of Origin
- United States
- Item
- Ring Terminal
- Insulation Coverage
- Partial Coverage
- Insulation Type
- Vinyl
- Insulation Color
- Red
- Terminal Shape
- Standard Ring Tongue
- Termination Style
- Crimp Termination Only
Dimensions
- Stud Size
- 5/16 in
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Description
Red Vinyl 22-18 WireTerminal 5/16 In. Stud
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.