Shop DISCO
See all product information
Create Account
Red Wire Terminal Butt Conn 22-18 Ga. Wi
- Mfr # 2066PK
- Zoro # G3668027
product price:Â
$
14.89
/ea
Key Features
Type
Butt Splice
Color
Red
Maximum Wire Size
18 AWG
Minimum Wire Size
22 AWG
Insulation Material
Polyolefin
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 2066PK
- Zoro #
- G3668027
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Maximum Wire Size
- 18 AWG
- Minimum Wire Size
- 22 AWG
Details
- Item
- Wire Connector
- Type
- Butt Splice
- Color
- Red
- Insulation Material
- Polyolefin
Description
Red Wire Terminal Butt Conn 22-18 Ga. Wi
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.