Shop DISCO
See all product information
Create Account
Self-Drilling Screw, 1/2 in, Zinc Plated Steel External Hex Drive
- Mfr # 9841PK
- Zoro # G3678974
product price:Â
$
5.79
/ea
Sold in multiples of 2 for
$11.58
Key Features
External Hex Drive
Thread Size
1/2"-10
System of Measurement
Inch
Fastener Length
1/2 in
Head Width
5/16 in
Material
Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9841PK
- Zoro #
- G3678974
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Drive
- External Hex
- Material
- Steel
- Finish
- Zinc Plated
- Item
- Self-Drilling Screw
Dimensions
- Thread Size
- 1/2"-10
- Fastener Length
- 1/2 in
- Head Width
- 5/16 in
Description
Zinc Ind HexHead Tek Screws 10 x1/2 In. #2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.