Zoro Homepage

Sheet Metal Screw, #10 x 1-1/4 in, Black Oval Head Phillips Drive

  • Mfr # 10175PK

  • Zoro # G3638338


product price: $14.19
/ea

Key Features

Oval Head
Phillips Drive
System of Measurement
Inch
Screw Size
#10
Fastener Length
1-1/4 in
Finish
Black
Materials for Use With
Metal
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10175PK
Zoro #
G3638338
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Screw Size
#10
Fastener Length
1-1/4 in

Details

System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Finish
Black
Materials for Use With
Metal
Item
Sheet Metal Screw

Description

Blk Sheet Metal Screws 10 x1-1/4 In. #10 Hd

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.

Explore More Products