
Sheet Metal Screw, #10 x 1 in, Zinc Plated Steel Pan Head Phillips Drive
Mfr # 497PK50
Zoro # G3670215
product price:Â $3.79
/ea
Sold in multiples of 3 for $11.37
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
497PK50
Zoro #
G3670215
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#10
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Pan
Drive
Phillips
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Description
Zinc Sheet Metal Screws 10 x1 In. Phllp Pan
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.