Sheet Metal Screw, #14 x 3/4 in, Stainless Steel Truss Head Phillips Drive
- Mfr # 12271PK
- Zoro # G3652505
product price:Â
$
14.15
/ea
Key Features
Truss Head
Phillips Drive
System of Measurement
Inch
Material
Stainless Steel
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 12271PK
- Zoro #
- G3652505
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #14
- Fastener Length
- 3/4 in
Details
- System of Measurement
- Inch
- Head Type
- Truss
- Drive
- Phillips
- Material
- Stainless Steel
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Description
SS Sheet Metal Screws 14X3/4 In. Phllp Trus
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.