Shop DISCO
See all product information
Create Account
Sheet Metal Screw, #6 x 1 in, Zinc Plated Pan Head Phillips Drive
- Mfr # 486PK
- Zoro # G3671134
product price:Â
$
5.15
/ea
Sold in multiples of 2 for
$10.30
Key Features
Pan Head
Phillips Drive
System of Measurement
Inch
Material
Steel
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 486PK
- Zoro #
- G3671134
- UPC #
- -
- Country of Origin
- China
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 in
Details
- System of Measurement
- Inch
- Head Type
- Pan
- Drive
- Phillips
- Material
- Steel
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Description
Zinc Sheet Metal Screws 6X1 In. Phllp Pan H
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.