Sheet Metal Screw, #8 x 1-1/2 in, Chrome Plated Steel Oval Head Phillips Drive
- Mfr # 6304PK
- Zoro # G3671466
product price:Â
$
9.99
/ea
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1-1/2 in
Material
Steel
Finish
Chrome Plated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 6304PK
- Zoro #
- G3671466
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Screw Size
- #8
- Fastener Length
- 1-1/2 in
Details
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Material
- Steel
- Finish
- Chrome Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Description
Chrome Sheet Metal Screws 8X1-1/2 In. #8 Hd
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.