
Sheet Metal Screw, #8 x 1 in, Zinc Plated Flange Hex Head Slotted Drive
Mfr # 10181PK
Zoro # G3638496
product price:Â $5.95
/ea
Sold in multiples of 2 for $11.90
Key Features
Flange Hex Head
Slotted Drive
System of Measurement
Inch
Finish
Zinc Plated
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10181PK
Zoro #
G3638496
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
1 in
Details
System of Measurement
Inch
Head Type
Flange Hex
Drive
Slotted
Finish
Zinc Plated
Materials for Use With
Metal
Item
Sheet Metal Screw
Description
Zinc Sheet Metal Screws 8X1 In. HexWasher
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.