Shop DISCO
See all product information
Create Account
Sheet Metal Screw, #8 x 1 in, Zinc Plated Oval Head Phillips Drive
- Mfr # 545PK8
- Zoro # G3670626
product price:Â
$
0.53
/ea
Sold in multiples of 16 for
$8.48
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1 in
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 545PK8
- Zoro #
- G3670626
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Dimensions
- Screw Size
- #8
- Fastener Length
- 1 in
Description
Zinc Sheet Metal Screws 8X1 In. #8 Hd Phil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.