
Sheet Metal Screw, #8 x 1/2 in, Black Oval Head Phillips Drive
Mfr # 1468PK
Zoro # G3662576
product price: $4.59
/eaSold in multiples of 2 for $9.18
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
1/2 in
Finish
Black
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
1468PK
Zoro #
G3662576
UPC #
-
Country of Origin
China
Dimensions
Screw Size
#8
Fastener Length
1/2 in
Details
System of Measurement
Inch
Head Type
Oval
Drive
Phillips
Finish
Black
Materials for Use With
Metal
Item
Sheet Metal Screw
Description
Blk Sheet Metal Screws 8X1/2 In. #8 Hd Phil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.