Sheet Metal Screw, #8 x 2 in, Zinc Plated Oval Head Phillips Drive
- Mfr # 10149PK
- Zoro # G3638286
product price:Â
$
13.59
/ea
Key Features
Oval Head
Phillips Drive
System of Measurement
Inch
Screw Size
#8
Fastener Length
2 in
Finish
Zinc Plated
Materials for Use With
Metal
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10149PK
- Zoro #
- G3638286
- UPC #
- -
- Country of Origin
- Viet Nam
Dimensions
- Screw Size
- #8
- Fastener Length
- 2 in
Details
- System of Measurement
- Inch
- Head Type
- Oval
- Drive
- Phillips
- Finish
- Zinc Plated
- Materials for Use With
- Metal
- Item
- Sheet Metal Screw
Description
Zinc Sheet Metal Screws 8X2 In. #8 Hd Phil
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.