
Sheet Metal Screw, M4.2-1.41 x 20 mm, Black Flange Hex Head External Hex Drive
Mfr # 9888PK
Zoro # G3679306
product price: $4.45
/eaSold in multiples of 2 for $8.90
Key Features
Flange Hex Head
External Hex Drive
Pointed Tip
System of Measurement
Metric
Fastener Length
20 mm
Drive Size
7 mm
Finish
Black
Materials for Use With
Metal
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9888PK
Zoro #
G3679306
UPC #
-
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
M4.2-1.41
Fastener Length
20 mm
Drive Size
7 mm
Details
System of Measurement
Metric
Head Type
Flange Hex
Drive
External Hex
Tip Type
Pointed
Finish
Black
Materials for Use With
Metal
Thread Style
Fully Threaded
Item
Sheet Metal Screw
Description
Blk HexHd Sheet Metal Screw 4.2-1.41X20
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.