
S/Stl Moulding Stud Rivets 1/8" Dia 3/16, Small Flanged Head, 1/8 in Dia., Stainless Steel Body
Mfr # 9893PK
Zoro # G3679455
product price:Â $9.15
/eaKey Features
Rivet Head Style
Small Flanged
Rivet Body Material
Stainless Steel
Rivet Dia.
1/8 in
System of Measurement
Inch
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
9893PK
Zoro #
G3679455
UPC #
-
Country of Origin
United States
Dimensions
Rivet Dia.
1/8 in
Details
Item
S/Stl Moulding Stud Rivets 1/8" Dia 3/16
Rivet Head Style
Small Flanged
Rivet Body Material
Stainless Steel
System of Measurement
Inch
Description
S/Stl Moulding Stud Rivets 1/8 In. Dia 3/16
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.