Zoro Homepage

Stover Lock Nut, 7/8"-9, Grade C, Waxed Zinc Plated

  • Mfr # 12868PK

  • Zoro # G3656005


product price: $14.89
/ea

Key Features

Lock Type
Stover
Material Grade/Class
Grade C
Finish
Waxed Zinc Plated
System of Measurement
Inch
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12868PK
Zoro #
G3656005
UPC #
-
Country of Origin
Taiwan, Province of China

Dimensions

Thread Size
7/8"-9

Details

Item
Lock Nut
Lock Type
Stover
Material Grade/Class
Grade C
Finish
Waxed Zinc Plated
System of Measurement
Inch

Description

Zinc Prev Torque Lock Nuts 7/8 In.-9 USS 1

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.