Tubular Rivet, 3.35 mm Dia., 5 mm L, Steel Body, 200 PK

  • Mfr # 18123PK

  • Zoro # G100699798


product price:  $49.49
/pk 200, $0.25/ea

Key Features

Rivet Body Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18123PK
Zoro #
G100699798
UPC #
841449118662
Country of Origin
China

Dimensions

Rivet Dia.
3.35 mm
Rivet Length
5 mm

Details

Item
Tubular Rivet
Rivet Body Material
Steel
System of Measurement
Metric

Description

Self Piercing Rivet,18123PK,PK200, Package Quantity 200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.