Tubular Rivet, 5.3 mm Dia., 10 mm L, Steel Body, 100 PK

  • Mfr # 18133PK

  • Zoro # G700699709


product price:  $33.49
/pk 100, $0.33/ea

Key Features

Rivet Body Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
18133PK
Zoro #
G700699709
UPC #
841449125035
Country of Origin
China

Dimensions

Rivet Dia.
5.3 mm
Rivet Length
10 mm

Details

Item
Tubular Rivet
Rivet Body Material
Steel
System of Measurement
Metric

Description

Self Piercing Rivet,18133PK,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.