Tubular Rivet, 5.3 mm Dia., 12 mm L, Steel Body, 100 PK

  • Mfr # 18134PK

  • Zoro # G400699689


product price:  $34.79
/pk 100, $0.35/ea

Key Features

Rivet Body Material
Steel
System of Measurement
Metric
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
18134PK
Zoro #
G400699689
UPC #
841449125059
Country of Origin
China

Dimensions

Rivet Dia.
5.3 mm
Rivet Length
12 mm

Details

Item
Tubular Rivet
Rivet Body Material
Steel
System of Measurement
Metric

Description

Self Piercing Rivet,18134PK,PK100, Package Quantity 100

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.