Turquoise Nyln Door Trim Ret 8.5mm Hole
- Mfr # 10687PK
- Zoro # G3641883
product price:Â
$
6.99
/ea
Sold in multiples of 2 for
$13.98
Key Features
Top Head Diameter
13mm
Stem Length
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10687PK
- Zoro #
- G3641883
- UPC #
- -
- Country of Origin
- China
Dimensions
- Top Head Diameter
- 13mm
- Stem Length
- 14mm
Details
- Item
- Turquoise Nyln Door Trim Ret 8.5mm Hole
Description
Turquoise Nyln Door Trim Ret 8.5mm Hole
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.