Shop DISCO
See all product information
Create Account
Wheel Arch Cover Rivet, 18244PK, PK25, Flanged Head, 6 mm Dia., Nylon Body, 25 PK
- Mfr # 18244PK
- Zoro # G500699756
product price:Â
$
13.29
/pk of 25, $0.53/ea
Key Features
Rivet Head Style
Flanged
Rivet Body Material
Nylon
Rivet Dia.
6 mm
Grip Range
2.5 mm to 10.75 mm
System of Measurement
Metric
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 18244PK
- Zoro #
- G500699756
- UPC #
- 841449121419
- Country of Origin
- China
Dimensions
- Rivet Dia.
- 6 mm
Details
- Item
- Wheel Arch Cover Rivet,18244PK,PK25
- Rivet Head Style
- Flanged
- Rivet Body Material
- Nylon
- Grip Range
- 2.5 mm to 10.75 mm
- System of Measurement
- Metric
Description
Wheel Arch Cover Rivet,18244PK,PK25, Package Quantity 25
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.