Shop DISCO
See all product information
Create Account
Wht Belt Mldg, Strip Clips 18.30mm W 29
- Mfr # 15082PK
- Zoro # G3663039
product price:Â
$
11.55
/ea
Key Features
Width
18.3mm
Length
29mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 15082PK
- Zoro #
- G3663039
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Belt Mldg,Strip Clips 18.30mm W 29
Dimensions
- Width
- 18.3mm
- Length
- 29mm
Description
Wht Belt Mldg,Strip Clips 18.30mm W 29
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.