Wht Bumper Screw Grommets No 10 Screw Size 18mm Stem L PK25

  • Mfr # 12611PK

  • Zoro # G3654413


product price: $9.89
/ea

Key Features

Screw Size
#10 (4.80mm)
Hole Size
9.50 x 8.50mm
Stem Length
18mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
12611PK
Zoro #
G3654413
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Screw Size
#10 (4.80mm)
Hole Size
9.50 x 8.50mm
Stem Length
18mm

Details

Item
Wht Bumper Screw Grommets #10 Screw Size

Description

Wht Bumper Screw Grommets #10 Screw Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.