Wht Cowl Vent Grommets 9mm Hole Size 16m
- Mfr # 12376PK
- Zoro # G3652733
product price:Â
$
9.19
/ea
Key Features
Material
Nylon
Color
White
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 12376PK
- Zoro #
- G3652733
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Cowl Vent Grommets 9mm Hole Size 16m
- Material
- Nylon
- Color
- White
Description
Wht Cowl Vent Grommets 9mm Hole Size 16m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.