Wht Nyln Bumper Fender Nuts No 10 Screw Size 11mm Stem L PK25

  • Mfr # 10796PK

  • Zoro # G3642547


product price:  $11.65
/ea

Key Features

Head Size
12mm
Stem Length
11mm
Hole Size
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10796PK
Zoro #
G3642547
UPC #
-
Country of Origin
Korea, Republic of

Dimensions

Head Size
12mm
Stem Length
11mm
Hole Size
9mm

Details

Item
Wht Nyln Bumper Fender Nuts #10 Screw Si

Description

Wht Nyln Bumper Fender Nuts #10 Screw Si

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.