Wht Nyln Bumper Grommets 10 Screw Size 1
- Mfr # 11156PK
- Zoro # G3645435
product price:Â
$
11.59
/ea
Key Features
Hole Size
8.50mm
Flange Diameter
20mm
Screw Size
#10 (4.80mm)
Stem Length
16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11156PK
- Zoro #
- G3645435
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 8.50mm
- Flange Diameter
- 20mm
- Screw Size
- #10 (4.80mm)
- Stem Length
- 16mm
Details
- Item
- Wht Nyln Bumper Grommets 10 Screw Size 1
Description
Wht Nyln Bumper Grommets 10 Screw Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.