Shop DISCO
See all product information
Create Account
Wht Nyln Bumper Grommets No 12 Screw Size 24mm Stem L PK15
- Mfr # 9481PK
- Zoro # G3677303
product price:Â
$
11.69
/ea
Key Features
Screw Size
#12 (5.50mm)
Stem Length
24mm
Head Size
22 x 18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 9481PK
- Zoro #
- G3677303
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wht Nyln Bumper Grommets #12 Screw Size
Dimensions
- Screw Size
- #12 (5.50mm)
- Stem Length
- 24mm
- Head Size
- 22 x 18mm
Description
Wht Nyln Bumper Grommets #12 Screw Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.