Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wht Nyln Door Mldg Clips 8mm Hole Size 11mm Stud L PK10

  • Mfr # 10921PK

  • Zoro # G3643807


product price: $5.19
/ea
Sold in multiples of 2 for $10.38

Key Features

Stem Length
10mm
Head Size
34mm x 39mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10921PK
Zoro #
G3643807
UPC #
-
Country of Origin
Turkey

Dimensions

Stem Length
10mm
Head Size
34mm x 39mm

Details

Item
Wht Nyln Door Mldg Clips 8mm Hole Size

Description

Wht Nyln Door Mldg Clips 8mm Hole Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.