Shop DISCO
See all product information
Create Account
Wht Nyln Door Panel Ret 10mm Hole Size 1
- Mfr # 10749PK
- Zoro # G3642154
product price:Â
$
9.89
/ea
Key Features
Stem Length
14mm
Top Head Diameter
14mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10749PK
- Zoro #
- G3642154
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wht Nyln Door Panel Ret 10mm Hole Size 1
Dimensions
- Stem Length
- 14mm
- Top Head Diameter
- 14mm
Description
Wht Nyln Door Panel Ret 10mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.