Shop DISCO
See all product information
Create Account
Wht Nyln Door Panel Ret 7mm Hole Size 15
- Mfr # 10671PK
- Zoro # G3641768
product price:Â
$
11.75
/ea
Key Features
Stem Length
15mm
Top Head Diameter
15mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10671PK
- Zoro #
- G3641768
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Dimensions
- Stem Length
- 15mm
- Top Head Diameter
- 15mm
Details
- Item
- Wht Nyln Door Panel Ret 7mm Hole Size 15
Description
Wht Nyln Door Panel Ret 7mm Hole Size 15
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.