Wht Nyln Door Panel Ret 8.5mm Hole 16.5m
- Mfr # 10202PK
- Zoro # G3638898
product price:Â
$
9.89
/ea
Key Features
Hole Size
21/64" (8.50mm)
Stem Length
16.50mm
Top Head Diameter
13mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10202PK
- Zoro #
- G3638898
- UPC #
- -
- Country of Origin
- China
Dimensions
- Hole Size
- 21/64" (8.50mm)
- Stem Length
- 16.50mm
- Top Head Diameter
- 13mm
Details
- Item
- Wht Nyln Door Panel Ret 8.5mm Hole 16.5m
Description
Wht Nyln Door Panel Ret 8.5mm Hole 16.5m
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.