Wht Nyln Door Panel Ret 9.5mm Hole Size
- Mfr # 10701PK
- Zoro # G3641996
product price:Â
$
8.15
/ea
Sold in multiples of 2 for
$16.30
Key Features
Material
Nylon
Overall Length
3/8 Inch
Color
White
Head Diameter
19mm
Shaft Diameter (in)
3/8 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10701PK
- Zoro #
- G3641996
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
- Item
- Wht Nyln Door Panel Ret 9.5mm Hole Size
- Material
- Nylon
- Color
- White
Dimensions
- Overall Length
- 3/8 Inch
- Head Diameter
- 19mm
- Shaft Diameter (in)
- 3/8 Inch
Description
Wht Nyln Door Panel Ret 9.5mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.