Wht Nyln Door Rod Clips No 10-24 Rod Size 8mm Hole Size PK10

  • Mfr # 10078PK

  • Zoro # G3637875


product price:  $9.45
/ea

Key Features

Type
Fold Over
Material
Nylon
Color
White
Hole Diameter (mm)
8mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
10078PK
Zoro #
G3637875
UPC #
-
Country of Origin
China

Dimensions

Hole Diameter (mm)
8mm

Details

Item
Wht Nyln Door Rod Clips #10-24 Rod Size
Type
Fold Over
Material
Nylon
Color
White

Description

Wht Nyln Door Rod Clips #10-24 Rod Size

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.