Shop DISCO
See all product information
Create Account
Wht Nyln Drip Mldg. Clips 5mm Hole Size
- Mfr # 10789PK
- Zoro # G3642443
product price:Â
$
11.45
/ea
Key Features
Overall Length
3/8 Inch
Head Size
3/8 X 1 Inch
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10789PK
- Zoro #
- G3642443
- UPC #
- -
- Country of Origin
- China
Dimensions
- Overall Length
- 3/8 Inch
- Head Size
- 3/8 X 1 Inch
Details
- Item
- Wht Nyln Drip Mldg. Clips 5mm Hole Size
Description
Wht Nyln Drip Mldg. Clips 5mm Hole Size
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.