Shop DISCO
See all product information
Create Account
Wht Nyln Front Bumper Nuts 5.5mm Screw S
- Mfr # 10794PK
- Zoro # G3642556
product price:Â
$
9.99
/ea
Key Features
Hole Size
9mm x 11mm
Stem Length
10mm
Head Size
14mm x 16mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10794PK
- Zoro #
- G3642556
- UPC #
- -
- Country of Origin
- China
- Item
- Wht Nyln Front Bumper Nuts 5.5mm Screw S
Dimensions
- Hole Size
- 9mm x 11mm
- Stem Length
- 10mm
- Head Size
- 14mm x 16mm
Description
Wht Nyln Front Bumper Nuts 5.5mm Screw S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.