Wht Nyln Mldg Clip, Sealer 9.5mm Hole S
- Mfr # 13039PK
- Zoro # G3656407
product price:Â
$
6.39
/ea
Sold in multiples of 2 for
$12.78
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 13039PK
- Zoro #
- G3656407
- UPC #
- -
- Country of Origin
- China
Details
- Item
- Wht Nyln Mldg Clip,Sealer 9.5mm Hole S
Description
Wht Nyln Mldg Clip,Sealer 9.5mm Hole S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.