Ntrl Nyln Door Panel Ret 8mm Hole Size 1
- Mfr # 1201PK
- Zoro # G3651087
product price:Â
$
7.49
/ea
Sold in multiples of 2 for
$14.98
Key Features
Stem Length
18mm
Top Head Diameter
12.6mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 1201PK
- Zoro #
- G3651087
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Stem Length
- 18mm
- Top Head Diameter
- 12.6mm
Details
- Item
- Ntrl Nyln Door Panel Ret 8mm Hole Size 1
Description
Ntrl Nyln Door Panel Ret 8mm Hole Size 1
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.