Shop DISCO
See all product information
Create Account
Wht Nyln Moulding Clips 10.2mm Wide 32.5
- Mfr # 10950PK
- Zoro # G3643983
product price:Â
$
10.59
/ea
Key Features
Length
32.5mm
Width
10.2mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10950PK
- Zoro #
- G3643983
- UPC #
- -
- Country of Origin
- Italy
- Item
- Wht Nyln Moulding Clips 10.2mm Wide 32.5
Dimensions
- Length
- 32.5mm
- Width
- 10.2mm
Description
Wht Nyln Moulding Clips 10.2mm Wide 32.5
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.