Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Wht Nyln Moulding Clips 5.3mm Hole 9mm Stem L PK25

  • Mfr # 13102PK

  • Zoro # G3656678


product price: $8.35
/ea

Key Features

Top Head Size
8 x 15mm
Hole Size
13/64" (5.30mm)
Stem Length
9mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
13102PK
Zoro #
G3656678
UPC #
-
Country of Origin
Japan

Dimensions

Top Head Size
8 x 15mm
Hole Size
13/64" (5.30mm)
Stem Length
9mm

Details

Item
Wht Nyln Moulding Clips 5.3mm Hole 9mm

Description

Wht Nyln Moulding Clips 5.3mm Hole 9mm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.