Shop DISCO
See all product information
Create Account
Wht Nyln Moulding Clips 9mm Hole 14mm St
- Mfr # 14959PK
- Zoro # G3662847
product price:Â
$
9.69
/ea
Key Features
Top Head Size
15 x 20mm
Stem Length
14mm
Hole Size
23/64" (9mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 14959PK
- Zoro #
- G3662847
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Top Head Size
- 15 x 20mm
- Stem Length
- 14mm
- Hole Size
- 23/64" (9mm)
Details
- Item
- Wht Nyln Moulding Clips 9mm Hole 14mm St
Description
Wht Nyln Moulding Clips 9mm Hole 14mm St
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.