Shop DISCO
See all product information
Create Account
Wht Nyln Moulding Clips 9mm Hole Size 17
- Mfr # 10392PK
- Zoro # G3639257
product price:Â
$
12.65
/ea
Key Features
Stem Length
17mm
Head Diameter
18mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 10392PK
- Zoro #
- G3639257
- UPC #
- -
- Country of Origin
- China
Dimensions
- Stem Length
- 17mm
- Head Diameter
- 18mm
Details
- Item
- Wht Nyln Moulding Clips 9mm Hole Size 17
Description
Wht Nyln Moulding Clips 9mm Hole Size 17
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.