Wht Nyln Push Type Ret 8.5mm Hole 13mm S
- Mfr # 15750PK
- Zoro # G3664256
product price:Â
$
10.89
/ea
Key Features
For Use On
Rocker, Pillars, Garnish & Exterior Trim
Head Diameter
20mm
Stem Length
13mm
Hole Size
21/64" (8.50mm)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 15750PK
- Zoro #
- G3664256
- UPC #
- -
- Country of Origin
- China
Dimensions
- Head Diameter
- 20mm
- Stem Length
- 13mm
- Hole Size
- 21/64" (8.50mm)
Details
- Item
- Wht Nyln Push Type Ret 8.5mm Hole 13mm S
- For Use On
- Rocker, Pillars, Garnish & Exterior Trim
Description
Wht Nyln Push Type Ret 8.5mm Hole 13mm S
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.