Shop DISCO
See all product information
Create Account
Wht Nyln Rear Bumper Clips 20mm W 35 mm
- Mfr # 11132PK
- Zoro # G3645347
product price:Â
$
8.59
/ea
Key Features
Height
29mm
Length
35mm
Width
20mm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 11132PK
- Zoro #
- G3645347
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Height
- 29mm
- Length
- 35mm
- Width
- 20mm
Details
- Item
- Wht Nyln Rear Bumper Clips 20mm W 35 mm
Description
Wht Nyln Rear Bumper Clips 20mm W 35 mm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.